Shop CAROL

Portable Cord, SJTOW, 12 AWG, 3 C, Yellow, PVC, Stranded, 300V, Indoor/Outdoor, 25 ft

  • Mfr # 86933.05-25

  • Zoro # G312923865


product price:  $74.19
/ea

Key Features

Trade Designation
SJTOW
Wire Size
12 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86933.05-25
Zoro #
G312923865
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
25 ft
Overall Length
25 ft
Outside Dia.
0.43 in
Conductor Size
12 AWG
Nominal Outside Dia.
0.43 in
Nominal Outside Diameter
0.43 in

Details

Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49; RoHS Compliant; UL Flexible Cord - UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, White
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Maximum Operating Temperature
194 Degrees F
Gauge/Conductor
12/3
Minimum Operating Temperature
-40 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
PVC
Ampacity at Maximum Temperature
25 A
Conductor Insulation Color
Black, Green, White
Number of Strands
65
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Operating Temperature - Minimum
-40 Degrees F
Grounding Conductor Insulation Material
PVC

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.