Shop CAROL

Portable Cord, SJTOW, 14 AWG, 3 C, Yellow, PVC, Stranded, 300V, Indoor/Outdoor, 50 ft

  • Mfr # 86923.05-50

  • Zoro # G712923731


product price:  $91.99
/ea

Key Features

Trade Designation
SJTOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86923.05-50
Zoro #
G712923731
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
50 ft
Nominal Outside Dia.
0.37 in
Overall Length
50 ft
Conductor Size
14 AWG
Outside Dia.
0.37 in
Nominal Outside Diameter
0.37 in

Details

Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49; RoHS Compliant; UL Flexible Cord - UL 62
Wire Color
Black, Green, White
Temp. Rating
-40 Degrees to 194 Degrees F
Maximum Operating Temperature
194 Degrees F
Gauge/Conductor
14/3
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Minimum Operating Temperature
-40 Degrees F
Number of Strands
41
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, White
Packaging
Reel
Ampacity at Maximum Temperature
15 A
Grounding Conductor Insulation Material
PVC
Conductor Insulation Material
PVC
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.