Shop CAROL

Portable Cord, SJTOW, 14 AWG, 4 C, Yellow, PVC, Stranded, 300V, Indoor/Outdoor, 100 ft

  • Mfr # 86924.05-100
  • Zoro # G312923810

product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86924.05-100
Zoro #
G312923810
UPC #
-
Country of Origin
United States
Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300 V
Conductor Material
Copper
Standards
CSA C22.2 No.49, RoHS, UL 62
Wire Color
Black, Green, Red, White
Temp. Rating
-40 Degrees to 194 Degrees F
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Maximum Operating Temperature
194 Degrees F
Gauge/Conductor
14/4
Minimum Operating Temperature
-40 Degrees F
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
PVC
Number of Strands
41
Grounding Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Green, Red, White
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Ampacity at Maximum Temperature
12 A
Temperature Rating - Maximum Wet
194 Degrees F

Dimensions

Wire Size
14 AWG
Length
100 ft
Overall Length
100 ft
Outside Dia.
0.42 in
Nominal Outside Dia.
0.42 in
Conductor Size
14 AWG
Nominal Outside Diameter
0.42 in
Wire Rope Length
100 ft

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.