Shop CAROL

Portable Cord, SJTOW, 16 AWG, 3 C, Gray, PVC, Stranded, 300V, Indoor/Outdoor, 50 ft

  • Mfr # 86913.10-50

  • Zoro # G112923959


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86913.10-50
Zoro #
G112923959
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
50 ft
Conductor Size
16 AWG
Nominal Outside Dia.
0.33 in
Outside Dia.
0.33 in
Overall Length
50 ft
Nominal Outside Diameter
0.33 in

Details

Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49; RoHS Compliant; UL Flexible Cord - UL 62
Wire Color
Black, Green, White
Temp. Rating
-40 Degrees to 194 Degrees F
Maximum Operating Temperature
194 Degrees F
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Gauge/Conductor
16/3
Minimum Operating Temperature
-40 Degrees F
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black, Green, White
Temperature Rating - Maximum Wet
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Ground Conductors
0
Conductor Insulation Material
PVC
Number of Strands
26
Grounding Conductor Insulation Material
PVC
Ampacity at Maximum Temperature
10 A

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.