Portable Cord, SJTOW, 18 AWG, 3 C, Gray, PVC, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 86903.35.10

  • Zoro # G013302105


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTOW
Wire Size
18 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86903.35.10
Zoro #
G013302105
UPC #
079407294251
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
18 AWG
Outside Dia.
0.31 in
Nominal Outside Dia.
0.31 in
Nominal Outside Diameter
0.31 in

Details

Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49; RoHS Compliant; UL Flexible Cord - UL 62
Wire Color
Black, Green, White
Temp. Rating
-40 Degrees to 194 Degrees F
Maximum Operating Temperature
194 Degrees F
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Gauge/Conductor
18/3
Minimum Operating Temperature
-40 Degrees F
Conductor Insulation Color
Black, Green, White
Number of Strands
16
Ampacity at Maximum Temperature
10 A
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SJTOW, Jacket Material PVC, Wire Color Black, Green, White, Jacket Color Gray, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.