Shop CAROL

Portable Cord, SJTOW, 18 AWG, 3 C, Yellow, PVC, Stranded, 300V, Indoor/Outdoor, 25 ft

  • Mfr # 86903.05-25

  • Zoro # G812923891


product price:  $28.49
/ea

Key Features

Trade Designation
SJTOW
Wire Size
18 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86903.05-25
Zoro #
G812923891
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
25 ft
Conductor Size
18 AWG
Nominal Outside Dia.
0.31 in
Overall Length
25 ft
Outside Dia.
0.31 in
Nominal Outside Diameter
0.31 in

Details

Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49; RoHS Compliant; UL Flexible Cord - UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, White
Gauge/Conductor
18/3
Maximum Operating Temperature
194 Degrees F
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Minimum Operating Temperature
-40 Degrees F
Conductor Insulation Color
Black, Green, White
Grounding Conductor Insulation Material
PVC
Conductor Insulation Material
PVC
Number of Ground Conductors
0
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
16
Ampacity at Maximum Temperature
7 A

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.