Shop CAROL

Portable Cord, SOOW, 10 AWG, 2 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft

  • Mfr # 2767
  • Zoro # G915699761

product price: 
$
32.49
/ea

Key Features

Trade Designation
SOOW
Wire Size
10 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
Thermoset
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2767
Zoro #
G915699761
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
10 ft
Overall Length
10 ft
Nominal Outside Diameter
0.62 in
Conductor Size
10 AWG
Wire Rope Length
10 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL Listed
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Grounding Conductor Insulation Material
EPDM
Conductor Insulation Material
EPDM
Conductor Insulation Color
Black, White
Packaging
Coil
Ampacity at Maximum Temperature
30 A
Temperature Rating - Maximum Wet
194 Degrees F
Special Features
Oil Resistant
Number of Strands
105

Description

Portable Cord, Number of Conductors 2, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.