Portable Cord, SOOW, 12 AWG, 5 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft
Mfr # 09205
Zoro # G215699850
product price:Â $48.69
/eaKey Features
Trade Designation
SOOW
Wire Size
12 AWG
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Thermoset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09205
Zoro #
G215699850
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
10 ft
Overall Length
10 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.72 in
Description
Portable Cord, Number of Conductors 5, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.