Portable Cord, SOOW, 12 AWG, 6 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 50 ft

  • Mfr # 09206

  • Zoro # G8305577


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09206
Zoro #
G8305577
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
50 ft
Nominal Outside Dia.
0.74 in
Conductor Size
12 AWG
Overall Length
50 ft
Outside Dia.
0.74 in
Nominal Outside Diameter
0.74 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Max. Amps
16
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Wire Color
Black, Blue, Green, Orange, Red, White
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
12/6
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
16 A
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
EPDM
Packaging
Reel
Conductor Insulation Color
Black, Blue, Green, Orange, Red, White
Grounding Conductor Insulation Material
EPDM
Number of Strands
65

Description

Portable Cord, Number of Conductors 6, Wire Size 12 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Blue, Green, Orange, Red, White, Jacket Color Black, Length 50 ft, Voltage 600 V, Nominal Outside Dia. 0.74 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.