Portable Cord, SOOW, 16 AWG, 12 C, Black, Stranded, 600 V, Indoor/Outdoor, 250 ft
Mfr # 09612.35.01
Zoro # G416150785
product price:Â $1,460.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW
Jacket Color
Black
Length
250 ft
Location
Indoor/Outdoor
Conductor Insulation Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09612.35.01
Zoro #
G416150785
UPC #
079407427710
Country of Origin
United States
Dimensions
Length
250 ft
Overall Length
250 ft
Conductor Size
16 AWG
Wire Size
16 AWG
Nominal Outside Diameter
0.68 in
Details
Trade Designation
SOOW
Jacket Color
Black
Location
Indoor/Outdoor
Conductor Insulation Material
EPDM
Item
Portable Cord
Series
Super Vu-Tron
Special Features
Abrasion Resistant, Flame Resistant, Oil Resistant, Ozone Resistant, Water Resistant
Grounding Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Material
Copper
Packaging
Reel
Ampacity at Maximum Temperature
5 A
Standards
C22.2-49, MSHA, RoHS, UL 62
Voltage
600 V
Number of Conductors
12
Number of Strands
0.866666666
Conductor Design
Stranded
Jacket Material
Rubber
Description
Portable Cord, Number of Conductors 12, Trade Designation SOOW, Jacket Color Black, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.