Shop CAROL

Portable Cord, Soow, 16 Awg, 16 C, Black, Epdm Rubber, Stranded, 600V, Outdoor

  • Mfr # 09616.99.01
  • Zoro # G2584410

product price: 
$
9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Number of Conductors
16
Conductor Design
Stranded
Jacket Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
09616.99.01
Zoro #
G2584410
UPC #
-
Country of Origin
United States
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
16
Conductor Design
Stranded
Jacket Material
EPDM
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, RoHS, UL Flexible Cord
Wire Color
Black, Black/Red, Black/White, Blue, Blue/Black, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Red, Red/Black, Red/White, White, White/Black
Features
Extra Flexible Stranding, Abrasion Resistant, Resist Oils and Solvents, Water, Flame and Ozone Resistant
Max. Amps
5.0 A
Temp. Rating
-40 to 194°F
Special Features
Abrasion Resistant, Flame Resistant, Ozone Resistant, Oil Resistant, Solvent Resistant, Water Resistant
Gauge/Conductor
16/16
Packaging
Reel
Conductor Insulation Material
EPDM
Number of Strands
26
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Black, Black/Red, Black/White, Blue, Blue/Black, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Red, Red/Black, Red/White, White, White/Black
Operating Temperature - Minimum
-40 Degrees F
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
5 A
Number of Ground Conductors
0

Dimensions

Wire Size
16 AWG
Length
Order by the Foot
Nominal Outside Dia.
0.74 in
Conductor Size
16 AWG
Overall Length
1 ft
Outside Dia.
0.74 in
Nominal Outside Diameter
0.74 in
Wire Rope Length
1 ft

Description

Portable Cord, Number of Conductors 16, Wire Size 16 Awg, Trade Designation Soow, Jacket Material Epdm, Wire Color Black, Black/Red, Black/White, Blue, Blue/Black, Blue/White, Green, Green/Black, Green/White, Orange, Orange/Black, Red, Red/Black, Red/White, White, White/Black, Jacket Color Black, Length 1 ft, Voltage 600 V, Nominal Outside Dia. 0.74 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.