Shop CAROL
See all product information
Create Account
Portable Cord, SOOW, 18 AWG, 4 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft
- Mfr # 02770
- Zoro # G115699769
product price:Â
$
18.19
/ea
Key Features
Trade Designation
SOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02770
- Zoro #
- G115699769
- UPC #
- -
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SOOW
- Number of Conductors
- 4
- Conductor Design
- Stranded
- Jacket Material
- Thermoset
- Jacket Color
- Black
- Location
- Outdoor
- Voltage
- 600 V
- Conductor Material
- Copper
- Standards
- CSA, MSHA, UL Listed
- Packaging
- Coil
- Ampacity at Maximum Temperature
- 5.6 A
- Conductor Insulation Material
- EPDM
- Number of Strands
- 16
- Conductor Insulation Color
- Black, Green, Red, White
- Special Features
- Oil Resistant
- Temperature Rating - Maximum Wet
- 194 Degrees F
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Number of Ground Conductors
- 0
- Grounding Conductor Insulation Material
- EPDM
Dimensions
- Wire Size
- 18 AWG
- Length
- 10 ft
- Conductor Size
- 18 AWG
- Nominal Outside Diameter
- 0.39 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
Description
Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.