Portable Cord, SOOW, 18 AWG, 5 C, Black, Rubber, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # 09805

  • Zoro # G8259797


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09805
Zoro #
G8259797
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
18 AWG
Length
100 ft
Nominal Outside Dia.
0.46 in
Conductor Size
18 AWG
Overall Length
100 ft
Outside Dia.
0.46 in
Nominal Outside Diameter
0.46 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Wire Color
Black, Green, Orange, Red, White
Max. Amps
5.6
Features
Oil/Sunlight Resistant, Weatherproof, Waterproof
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, UV Resistant, Waterproof, Weatherproof
Gauge/Conductor
18/5
Conductor Insulation Color
Black, Green, Orange, Red, White
Temperature Rating - Maximum Wet
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
16
Conductor Insulation Material
EPDM
Ampacity at Maximum Temperature
5.6 A
Packaging
Reel
Number of Ground Conductors
0
Grounding Conductor Insulation Material
EPDM

Description

Portable Cord, Number of Conductors 5, Wire Size 18 AWG, Trade Designation SOOW, Jacket Material Rubber, Wire Color Black, Green, Orange, Red, White, Jacket Color Black, Length 100 ft, Voltage 600 V, Nominal Outside Dia. 0.46 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.