Portable Cord, SOOW, 6 C, Black, Thermoset, Stranded, 600 V, Outdoor, 10 ft
Mfr # 09606
Zoro # G615699856
product price:Â $29.69
/eaKey Features
Trade Designation
SOOW
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09606
Zoro #
G615699856
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Overall Length
10 ft
Conductor Size
16 AWG
Nominal Outside Diameter
0.52 in
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
Thermoset
Jacket Color
Black
Location
Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA, MSHA, UL 62
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
EPDM
Number of Ground Conductors
0
Number of Strands
26
Ampacity at Maximum Temperature
8 A
Special Features
Oil Resistant
Packaging
Coil
Conductor Insulation Color
Black, Blue, Green, Orange, Red, White
Temperature Rating - Maximum Wet
194 Degrees F
Description
Portable Cord, Number of Conductors 6, Trade Designation SOOW, Jacket Material Thermoset, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.