Portable Cord, STOW, 12 AWG, 3 C, Gray, PVC, Stranded, 600V, Indoor/Outdoor, 25 ft

  • Mfr # 86983.10-25

  • Zoro # G912923746


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
12 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86983.10-25
Zoro #
G912923746
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
25 ft
Overall Length
25 ft
Nominal Outside Dia.
0.62 in
Outside Dia.
0.62 in
Conductor Size
12 AWG
Nominal Outside Diameter
0.62 in

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49, RoHS Compliant, UL Flexible Cord - UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, White
Gauge/Conductor
12/3
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-40 Degrees F
Conductor Insulation Material
PVC
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
16 A
Operating Temperature - Minimum
-40 Degrees F
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
PVC
Conductor Insulation Color
Black, Green, White
Number of Strands
65

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.