Shop CAROL

Portable Cord, STOW, 12 AWG, 3 C, Yellow, PVC, Stranded, 600V, Indoor/Outdoor, 25 ft

  • Mfr # 86983.05-25
  • Zoro # G812923747

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
86983.05-25
Zoro #
G812923747
UPC #
-
Country of Origin
United States
Item
Portable Cord
Trade Designation
STOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
CSA C22.2 No.49, RoHS, UL 62
Wire Color
Black, Green, White
Temp. Rating
-40 Degrees to 194 Degrees F
Gauge/Conductor
12/3
Maximum Operating Temperature
194 Degrees F
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Minimum Operating Temperature
-40 Degrees F
Number of Ground Conductors
0
Packaging
Reel
Conductor Insulation Material
PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
PVC
Ampacity at Maximum Temperature
20 A
Number of Strands
65
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Black, Green, White

Dimensions

Wire Size
12 AWG
Length
25 ft
Overall Length
25 ft
Conductor Size
12 AWG
Outside Dia.
0.62 in
Nominal Outside Dia.
0.62 in
Nominal Outside Diameter
0.62 in
Wire Rope Length
25 ft

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products