Shop CAROL
See all product information
Create Account
Portable Cord, STOW, 12 AWG, 3 C, Yellow, PVC, Stranded, 600V, Indoor/Outdoor, 250 ft
- Mfr # 86983.35.05
- Zoro # G014547659
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
STOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86983.35.05
- Zoro #
- G014547659
- UPC #
- 079407293957
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- STOW
- Number of Conductors
- 3
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Yellow
- Location
- Indoor/Outdoor
- Voltage
- 600 V
- Conductor Material
- Copper
- Standards
- CSA C22.2 No.49, RoHS, UL 62
- Wire Color
- Black, Green, White
- Temp. Rating
- -40 Degrees to 194 Degrees F
- Gauge/Conductor
- 12/3
- Maximum Operating Temperature
- 194 Degrees F
- Special Features
- Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Number of Ground Conductors
- 0
- Operating Temperature - Minimum
- -40 Degrees F
- Number of Strands
- 65
- Ampacity at Maximum Temperature
- 25 A
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Conductor Insulation Color
- Black, Green, White
- Packaging
- Spool
Dimensions
- Wire Size
- 12 AWG
- Length
- 250 ft
- Outside Dia.
- 0.62 in
- Overall Length
- 250 ft
- Conductor Size
- 12 AWG
- Nominal Outside Dia.
- 0.62 in
- Nominal Outside Diameter
- 0.62 in
- Wire Rope Length
- 250 ft
Description
Portable Cord, Number of Conductors 3, Wire Size 12 AWG, Trade Designation STOW, Jacket Material PVC, Wire Color Black, Green, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.62 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.