Portable Cord, STOW, 14 AWG, 3 C, Gray, PVC, Stranded, 600V, Indoor/Outdoor, 100 ft

  • Mfr # 86973.10-100

  • Zoro # G212923811


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STOW
Wire Size
14 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
86973.10-100
Zoro #
G212923811
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
100 ft
Outside Dia.
0.54 in
Conductor Size
14 AWG
Overall Length
100 ft
Nominal Outside Dia.
0.54 in
Nominal Outside Diameter
0.54 in

Details

Item
Portable Cord
Trade Designation
STOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
CSA Flexible Cord - C22.2-49, RoHS Compliant, UL Flexible Cord - UL 62
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black, Green, White
Special Features
Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
Maximum Operating Temperature
194 Degrees F
Gauge/Conductor
14/3
Minimum Operating Temperature
-40 Degrees F
Conductor Insulation Material
PVC
Number of Strands
41
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Packaging
Reel
Grounding Conductor Insulation Material
PVC
Operating Temperature - Minimum
-40 Degrees F
Ampacity at Maximum Temperature
15 A
Conductor Insulation Color
Black, Green, White
Temperature Rating - Maximum Wet
194 Degrees F

Description

Portable Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.