Shop CAROL
See all product information
Create Account
Portable Cord, STOW, 14 AWG, 4 C, Gray, PVC, Stranded, 600V, Indoor/Outdoor, 250 ft
- Mfr # 86974.35.10
- Zoro # G114547566
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
STOW
Wire Size
14 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86974.35.10
- Zoro #
- G114547566
- UPC #
- 079407293940
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- STOW
- Number of Conductors
- 4
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Gray
- Location
- Indoor/Outdoor
- Voltage
- 600 V
- Conductor Material
- Copper
- Standards
- CSA C22.2 No.49, RoHS, UL 62
- Wire Color
- Black, Green, Red, White
- Temp. Rating
- -40 Degrees to 194 Degrees F
- Special Features
- Ozone Resistant, Acid Resistant, Alkalis Resistant, Oil Resistant, Water Resistant, UV Resistant, Weather Resistant
- Gauge/Conductor
- 14/4
- Maximum Operating Temperature
- 194 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Conductor Insulation Color
- Black, Green, Red, White
- Temperature Rating - Maximum Dry
- 194 Degrees F
- Packaging
- Spool
- Number of Strands
- 41
- Ampacity at Maximum Temperature
- 15 A
- Operating Temperature - Minimum
- -40 Degrees F
- Number of Ground Conductors
- 0
Dimensions
- Wire Size
- 14 AWG
- Length
- 250 ft
- Conductor Size
- 14 AWG
- Outside Dia.
- 0.59 in
- Overall Length
- 250 ft
- Nominal Outside Dia.
- 0.59 in
- Nominal Outside Diameter
- 0.59 in
- Wire Rope Length
- 250 ft
Description
Portable Cord, Number of Conductors 4, Wire Size 14 AWG, Trade Designation STOW, Jacket Material PVC, Wire Color Black, Green, Red, White, Jacket Color Gray, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.59 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.