Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited and Communication Cable, 2 C, Gray, PVC, 1000 ft.

  • Mfr # E1052S.41.10

  • Zoro # G5636976


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
19
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1052S.41.10
Zoro #
G5636976
UPC #
079407830510
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Conductor Size
14 AWG
Conductor Size - Data Cable
14 AWG
Length
1000 ft.
Nominal Outside Dia.
0.224 in

Details

Item
Power Limited and Communication Cable
Number of Strands
19
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
NEC Article 725 CL3R, NEC Article 800 CMR, RoHS Compliant
Application
Audio Systems, Communications, Alarm Systems
Shielded
Unshielded
Package Type - Data Cable
Reel in a Box
Cable Sub-Category
Multi-Conductor
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
Premium Grade PVC
Fire Rating - Data Cable
Riser
Temp. Range
-4 Degrees to 167 Degrees F
Insulation Material
S-R PVC
Plenum / Riser Rated
Riser Rated
NEC Article
725
Item - Data Cable
Communication Cable
Total Number of Conductors - Data Cable
2 (0 Pair)
Solid / Stranded
Stranded
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Package Type
Reel in a Box
Product Type
Unrated Communication Cable
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 14 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.