Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited and Communication Cable, 2 C, Natural, PVC, 1000 ft.

  • Mfr # E3032S.41.86

  • Zoro # G5675975


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3032S.41.86
Zoro #
G5675975
UPC #
079407831661
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Length
1000 ft.
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.156 in
Conductor Size
18 AWG
Spool Length
1,000 ft

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
ASTM B3, B8, B286, cULus
Shielded
Unshielded
Package Type - Data Cable
Reel in a Box
Fire Rating - Data Cable
Plenum
Cable Sub-Category
Multi-Conductor
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
NEC Article
725, 800
Jacket Material - Wire and Cable
Premium Grade Flexguard(R) PVC
Temp. Range
32 Degrees to 167 Degrees F
Plenum / Riser Rated
Plenum Rated
Application
Alarm Systems, Audio Systems, Control Systems
Insulation Material
PVC
Item - Data Cable
Communication Cable
Total Number of Conductors - Data Cable
2 (0 Pair)
Solid / Stranded
Stranded
Shielded / Unshielded
Unshielded
Package Type
Reel in a Box
Number of Pairs
0
Product Type
Unrated Communication Cable
Minimum Operating Temperature
32 Degrees F
Power Limited
Power Limited
Maximum Operating Temperature
167 Degrees F

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.