Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited and Communication Cable, 2 C, Red, PVC, 1000 ft.

  • Mfr # E2032S.41.10

  • Zoro # G5506645


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2032S.41.10
Zoro #
G5506645
UPC #
079407831081
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Length
1000 ft.
Conductor Size - Data Cable
18 AWG
Conductor Size
18 AWG
Nominal Outside Dia.
0.164 in
Spool Length
1,000 ft

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Overall Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
RoHS Compliant, UL Listed
Fire Rating - Data Cable
Riser
Jacket Material - Wire and Cable
Premium Grade PVC
Item - Data Cable
Communication Cable
Plenum / Riser Rated
Riser Rated
Application
Audio Systems, Communications, Alarm Systems
Solid / Stranded
Stranded
Package Type - Data Cable
Reel in a Box
NEC Article
725, 800
Insulation Material
S-R PVC
Shielded / Unshielded
Shielded
Total Number of Conductors - Data Cable
2 (0 Pair)
Shielded
Shielded
Temp. Range
-4 Degrees to 167 Degrees F
Cable Sub-Category
Multi-Paired
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Package Type
Reel in a Box
Maximum Operating Temperature
167 Degrees F
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Power Limited
Power Limited

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.