Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited and Communication Cable, 2 C, Red, PVC, 1000 ft.

  • Mfr # E2042S.41.10

  • Zoro # G5715534


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Riser
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2042S.41.10
Zoro #
G5715534
UPC #
079407831173
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Length
1000 ft.
Spool Length
1,000 ft
Conductor Size
16 AWG
Nominal Outside Dia.
0.189 in
Conductor Size - Data Cable
16 AWG

Details

Item
Power Limited and Communication Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Overall Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
RoHS Compliant, UL Listed
Total Number of Conductors - Data Cable
2 (0 Pair)
NEC Article
725, 800
Insulation Material
S-R PVC
Application
Audio Systems, Communications, Alarm Systems
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Item - Data Cable
Communication Cable
Shielded
Shielded
Temp. Range
-4 Degrees to 167 Degrees F
Package Type - Data Cable
Reel in a Box
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Plenum / Riser Rated
Riser Rated
Fire Rating - Data Cable
Riser
Cable Sub-Category
Multi-Conductor
Jacket Material - Wire and Cable
Premium Grade PVC
Package Type
Reel in a Box
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
167 Degrees F
Power Limited
Power Limited
Product Type
Communication Cable

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Overall Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.