Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited and Communication Cable, 4 C, Gray, PVC, 1000 ft.

  • Mfr # E1044S.41.10

  • Zoro # G5644791


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Riser
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1044S.41.10
Zoro #
G5644791
UPC #
079407830497
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size - Data Cable
16 AWG
Nominal Outside Dia.
0.21 in
Spool Length
1,000 ft
Conductor Size
16 AWG
Length
1000 ft.

Details

Item
Power Limited and Communication Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Riser
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
NEC Article 725 CL3R, NEC Article 800 CMR, RoHS Compliant
Cable Sub-Category
Multi-Paired
Insulation Material
S-R PVC
Plenum / Riser Rated
Riser Rated
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Total Number of Conductors - Data Cable
4 (0 Pair)
Fire Rating - Data Cable
Riser
Solid / Stranded
Stranded
NEC Article
725, 800
Item - Data Cable
Communication Cable
Package Type - Data Cable
Reel in a Box
Temp. Range
-4 Degrees to 167 Degrees F
Shielded
Unshielded
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
Premium Grade PVC
Application
Audio Systems, Communications, Alarm Systems
Package Type
Reel in a Box
Power Limited
Power Limited
Maximum Operating Temperature
167 Degrees F
Product Type
Unrated Communication Cable
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material S-R PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.