Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited and Communication Cable, 4 C, Green, PVC, 1000 ft.

  • Mfr # E2104S.41.02

  • Zoro # G5659071


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2104S.41.02
Zoro #
G5659071
UPC #
079407063833
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.1 in
Nominal Outside Dia.
0.147 in
Conductor Size
22 AWG
Length
1000 ft.
Conductor Size - Data Cable
22 AWG
Spool Length
1,000 ft

Details

Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Plenum
Jacket Color
Green
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Shielding Material
Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
cULus
Total Number of Conductors - Data Cable
4 (0 Pair)
Package Type - Data Cable
Reel in a Box
Solid / Stranded
Stranded
Item - Data Cable
Communication Cable
Plenum / Riser Rated
Plenum Rated
Application
Audio Systems, Communications, Alarm Systems
Fire Rating - Data Cable
Plenum
Shielded / Unshielded
Shielded
Jacket Material - Wire and Cable
Premium Grade Flexguard(R) PVC
NEC Article
725, 800
Insulation Material
PVC
Shielded
Shielded
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Cable Sub-Category
Fire Alarm/Life Safety/Security
Temp. Range
32 Degrees to 167 Degrees F
Package Type
Reel in a Box
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
167 Degrees F
Number of Pairs
0
Power Limited
Power Limited
Product Type
Communication Cable

Description

Power Limited and Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Green, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.1 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.