Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited Cable, 2 C, Gray, PVC, 100 ft.

  • Mfr # C0439A

  • Zoro # G7804151


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
19
Conductor Gauge
14 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0439A
Zoro #
G7804151
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Conductor Size
14 AWG
Length
100 ft.
Nominal Outside Dia.
0.288 in
Spool Length
100 ft
Conductor Size - Data Cable
14 AWG

Details

Item
Power Limited Cable
Number of Strands
19
Conductor Gauge
14 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC, 800 CM
Standards
UL Listed
Item - Data Cable
Power Limited Cable
Cable Sub-Category
Multi-Conductor
Application
Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems
Total Number of Conductors - Data Cable
2 (0 Pair)
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
Package Type - Data Cable
Reel in a Box
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
NEC Article
NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C, 300V)
Suggested Voltage Rating - Data Cable
300 V
Shielded / Unshielded
Unshielded
Solid / Stranded
Stranded
Temp. Range
-4 Degrees to 221 Degrees F
Shielded
Unshielded
Insulation Material
PVC
Package Type
Reel in a Box
Resistance Properties
UV Resistant
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
221 Degrees F
Power Limited
Power Limited
Number of Pairs
1
Product Type
Communication Cable
Maximum Capacitance
40.5 pf/ft

Description

Power Limited Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC, 800 CM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.