Zoro Homepage

Power Limited Cable, 2 C, Gray, PVC, 100 ft.

  • Mfr # C0456A

  • Zoro # G7841872


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0456A
Zoro #
G7841872
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Conductor Size
16 AWG
Length
100 ft.
Nominal Outside Dia.
0.243 in
Conductor Size - Data Cable
16 AWG
Spool Length
100 ft

Details

Item
Power Limited Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Aluminum
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC, 800 CM
Standards
RoHS Compliant, UL Listed
Total Number of Conductors - Data Cable
2 (0 Pair)
Cable Sub-Category
Multi-Conductor
Temp. Range
-4 Degrees to 221 Degrees F
Shielded
Shielded
Shielded / Unshielded
Shielded
Suggested Voltage Rating - Data Cable
300 V
Package Type - Data Cable
Reel in a Box
Solid / Stranded
Stranded
Fire Rating - Data Cable
Commercial
NEC Article
NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C, 300V)
Item - Data Cable
Power Limited Cable
Jacket Material - Wire and Cable
PVC
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
Application
Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
Package Type
Reel in a Box
Insulation Material
PVC
Minimum Operating Temperature
-4 Degrees F
Maximum Capacitance
64.0 pf/ft
Resistance Properties
UV Resistant, Water Resistant
Maximum Operating Temperature
221 Degrees F
Power Limited
Power Limited
Number of Pairs
1
Product Type
Communication Cable

Description

Power Limited Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC, 800 CM, Number of Pairs 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.