Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited Cable, 3 C, Gray, PVC, 100 ft.

  • Mfr # C0455A

  • Zoro # G8335512


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0455A
Zoro #
G8335512
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Conductor Size
18 AWG
Length
100 ft.
Spool Length
100 ft
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.238 in

Details

Item
Power Limited Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Shielding Material
Aluminum
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC, 800 CM
Standards
RoHS Compliant, UL Listed
Fire Rating - Data Cable
Commercial
Total Number of Conductors - Data Cable
3 (0 Pair)
Application
Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
Jacket Material - Wire and Cable
PVC
Cable Sub-Category
Multi-Conductor
Suggested Voltage Rating - Data Cable
300 V
Item - Data Cable
Power Limited Cable
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
Package Type - Data Cable
Reel in a Box
Shielded / Unshielded
Shielded
NEC Article
NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C, 300V)
Shielded
Shielded
Temp. Range
-4 Degrees to 221 Degrees F
Solid / Stranded
Stranded
Insulation Material
PVC
Package Type
Reel in a Box
Maximum Capacitance
46.5 pf/ft
Resistance Properties
UV Resistant, Water Resistant
Number of Pairs
0
Power Limited
Power Limited
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable

Description

Power Limited Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC, 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.