Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited Cable, 3 C, Gray, PVC, 100 ft.

  • Mfr # C0457A

  • Zoro # G8456393


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0457A
Zoro #
G8456393
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Length
100 ft.
Conductor Size - Data Cable
16 AWG
Nominal Outside Dia.
0.255 in
Spool Length
100 ft
Conductor Size
16 AWG

Details

Item
Power Limited Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Shielding Material
Aluminum
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC, 800 CM
Standards
RoHS Compliant, UL Listed
Package Type - Data Cable
Reel in a Box
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Shielded
Shielded
Solid / Stranded
Stranded
Item - Data Cable
Power Limited Cable
Application
Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
NEC Article
NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C, 300V)
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
Temp. Range
-4 Degrees to 221 Degrees F
Total Number of Conductors - Data Cable
3 (0 Pair)
Suggested Voltage Rating - Data Cable
300 V
Cable Sub-Category
Multi-Conductor
Shielded / Unshielded
Shielded
Package Type
Reel in a Box
Insulation Material
PVC
Product Type
Communication Cable
Power Limited
Power Limited
Maximum Operating Temperature
221 Degrees F
Maximum Capacitance
56.5 pf/ft
Minimum Operating Temperature
-4 Degrees F
Resistance Properties
UV Resistant, Water Resistant
Number of Pairs
0

Description

Power Limited Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC, 800 CM, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.