Zoro Homepage

Power Limited Cable, 4 C, Blue, PVC, 100 ft.

  • Mfr # C1705

  • Zoro # G8326622


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
26
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1705
Zoro #
G8326622
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Length
100 ft.
Conductor Size
16 AWG
Conductor Size - Data Cable
16 AWG
Spool Length
100 ft
Nominal Outside Dia.
0.242 in

Details

Item
Power Limited Cable
Number of Strands
26
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Blue
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3
Standards
AWM I/II A/B, CMG, CSA, RoHS Compliant
Cable Sub-Category
Multi-Conductor
Package Type - Data Cable
Spool
Item - Data Cable
Power Limited Cable
Shielded
Unshielded
NEC Article
NEC Article 725 Type CL3 (UL: 60 Degrees C)
Suggested Voltage Rating - Data Cable
300 V
Fire Rating - Data Cable
Commercial
Shielded / Unshielded
Unshielded
Total Number of Conductors - Data Cable
4 (0 Pair)
Jacket Material - Wire and Cable
PVC
Solid / Stranded
Stranded
Application - Communication Cable
Alarm Systems, Audio Systems
Application
Alarm Systems, Audio Systems
Package Type
Spool
Insulation Material
PE
Number of Pairs
0
Product Type
Communication Cable
Maximum Operating Temperature
140 Degrees F
Power Limited
Power Limited
Minimum Operating Temperature
-4 Degrees F
Conductor Count
4 Conductors
Plenum
General Purpose
Material
Bare Copper
Voltage Rating
300 Volts AC
Screen/Shield
No
Temperature Rating
60 Degrees Centigrade
NEC Rating
UL LISTED ART 725 CLASS 3
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor

Description

Power Limited Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 26, Conductor Gauge 16 AWG, Insulation Material PE, Jacket Color Blue, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.2 in, Package Type Spool, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3, Number of Pairs 0, Product Type Communication Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.