Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Limited Cable, 4 C, Gray, PVC, 100 ft.

  • Mfr # C0444A

  • Zoro # G8010414


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0444A
Zoro #
G8010414
UPC #
079407052004
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.3 in
Spool Length
100 ft
Length
100 ft.
Conductor Size
18 AWG
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.257 in

Details

Item
Power Limited Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC, 800 CM
Standards
RoHS Compliant
Cable Sub-Category
Multi-Conductor
Fire Rating - Data Cable
Commercial
Application
Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems
Suggested Voltage Rating - Data Cable
300 V
Total Number of Conductors - Data Cable
4 (0 Pair)
Jacket Material - Wire and Cable
PVC
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems, Instrumentation Systems
Package Type - Data Cable
Reel in a Box
Item - Data Cable
Power Limited Cable
Shielded
Unshielded
Solid / Stranded
Stranded
Shielded / Unshielded
Unshielded
Temp. Range
-4 Degrees to 221 Degrees F
NEC Article
NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C, 300V)
Package Type
Reel in a Box
Insulation Material
PVC
Power Limited
Power Limited
Number of Pairs
0
Maximum Operating Temperature
221 Degrees F
Resistance Properties
UV Resistant
Minimum Operating Temperature
-4 Degrees F
Product Type
Communication Cable
Maximum Capacitance
31.5 pf/ft

Description

Power Limited Cable, Cable Length 100 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC, 800 CM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.