This item is Discontinued.

Carol 16 AWG 4 Conductor Portable Cord 300V 1000 ft. YL GC606.41.05

16 AWG 4 Conductor Portable Cord 300V 1000 ft. YL (Discontinued)

  • Mfr # GC606.41.05
  • Zoro # G9196415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC606.41.05
Zoro #
G9196415
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
1000 ft.
Wire Size (Wire and Cable)
16 AWG
Nominal Outside Dia.
0.37"
Wire Size - Wire and Cable
16 AWG
Spool Length
1000 ft.
Length (Straight Wireway)
1000 ft

Details

Number of Conductors
4
Jacket Color
Yellow
Jacket Material
EPDM Rubber
Item
Portable Cord
Conductor Material
Fully Annealed Tinned Copper
Jacket Type - Wire and Cable
SJOOW
Standards
UL Flexible Cord, CSA Flexible Cord, MSHA Approved, OSHA Acceptable, RoHS Compliant
Stranded / Solid
Stranded
Jacket Material - Wire and Cable
EPDM Rubber Super Vu-Tron(R) Supreme
Features
Excellent Flexibility In Cold Temperatures, Enhanced Cleanability, Resistant to Sunlight, Oils, Acids and Chemicals, High Heat and Flame Resistance, Excellent Abrasion and Cut Resistance, TRU-Mark Sequential Footage Marking
Temp. Range
-58 Degrees to 221 Degrees F
Jacket Type
SJOOW
Max. Voltage
300
Wire and Cable Item
Portable Cord
Wire Color
Black, White, Red, Green/Yellow
Jacket Type (Wire and Cable)
SJOOW
Indoor / Outdoor
Indoor/Outdoor
Max. Amps
10
Voltage
300V
Special Features
Enhanced Cleanability, Resistant to Sunlight, Oils, Acids and Chemicals, High Heat and Flame Resistance, Excellent Abrasion and Cut Resistance, TRU-Mark Sequential Footage Marking, Super Vu-Tron(R) Supreme
Trade Designation
SJOOW

Description

Portable Cord, Number of Conductors 4, Wire Size 16 AWG, Trade Designation SJOOW, Jacket Material EPDM Rubber, Wire Color Black, White, Red, Green/Yellow, Jacket Color Yellow, Length 1000 ft, Voltage 300V, Nominal Outside Dia. 0.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.