SEOOW, Portable Cord, 14 AWG, Indoor, Stranded, Black, Thermoplastic Elastomer, 1000 ft
Mfr # 89074.41.01
Zoro # G3556152
product price: $1,587.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SEOOW
Wire Size
14 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89074.41.01
Zoro #
G3556152
UPC #
079407994694
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Thermoplastic Elastomer
Jacket Color
Black
Location
Indoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,14/4 SEOOW 105C Blk 1000ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.