Shop CAROL
See all product information
Create Account
SEOOW, Portable Cord, 16 AWG, Indoor, Stranded, Black, Thermoplastic Elastomer, 1000 ft
- Mfr # 89063.41.01
- Zoro # G3556161
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SEOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Thermoplastic Elastomer
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89063.41.01
- Zoro #
- G3556161
- UPC #
- 079407294282
- Country of Origin
- United States
Dimensions
- Wire Size
- 16 AWG
- Length
- 1000 ft
Details
- Item
- Portable Cord
- Trade Designation
- SEOOW
- Number of Conductors
- 3
- Conductor Design
- Stranded
- Jacket Material
- Thermoplastic Elastomer
- Jacket Color
- Black
- Location
- Indoor
- Voltage
- 600V
- Conductor Material
- Copper
- Standards
- UL, CSA Listed
Description
Cord,16/3 SEOOW 105C Blk 1000ft RL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.