SOOW, Portable Cord, 10 AWG, Indoor/Outdoor, Stranded, Black, Carolprene, 500 ft
Mfr # 02728.38.01
Zoro # G3554822
product price:Â $1,164.99
/eaKey Features
Trade Designation
SOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02728.38.01
Zoro #
G3554822
UPC #
079407203680
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
500 ft
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,10/3 SOOW 600V-Blk-500ft RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.