Shop CAROL
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SOOW, Portable Cord, 12 AWG, Indoor/Outdoor, Black, Carolprene, 250 ft
- Mfr # 02725.35.01
- Zoro # G3555139
product price:Â
$
458.99
/ea
Key Features
Trade Designation
SOOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02725.35.01
- Zoro #
- G3555139
- UPC #
- 079407412617
- Country of Origin
- United States
Dimensions
- Wire Size
- 12 AWG
- Length
- 250 ft
- Conductor Size
- 12 AWG
Details
- Item
- Portable Cord
- Trade Designation
- SOOW
- Number of Conductors
- 3
- Conductor Design
- Stranded
- Jacket Material
- Carolprene
- Jacket Color
- Black
- Location
- Indoor/Outdoor
- Voltage
- 600 V
- Conductor Material
- Copper
- Standards
- MSHA, OSHA, RoHS
- Number of Ground Conductors
- 0
- Packaging
- Spool
- Ampacity at Maximum Temperature
- 25 A
- Conductor Insulation Color
- Black, Green, White
- Number of Strands
- 65
- Series
- Carolprene
Description
Portable Cord, Number of Conductors 3, Trade Designation SOOW, Jacket Color Black, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.