SOOW, Portable Cord, 16 AWG, Indoor/Outdoor, Stranded, Black, Super Vu-Tron, 1000 ft
Mfr # 09605.41.01
Zoro # G3555531
product price:Â $1,456.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Super Vu-Tron
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09605.41.01
Zoro #
G3555531
UPC #
079407034826
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Super Vu-Tron
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,16/5 SOOW 600V-Blk-1000 RL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.