SOOW, Portable Cord, 16 AWG, Indoor/Outdoor, Stranded, Black, Super Vu-Tron, 250 ft
Mfr # 09607.35.01
Zoro # G3555559
product price:Â $509.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Super Vu-Tron
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09607.35.01
Zoro #
G3555559
UPC #
079407061297
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
250 ft
Conductor Size
16 AWG
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
7
Conductor Design
Stranded
Jacket Material
Super Vu-Tron
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Portable Cord, Number of Conductors 7, Trade Designation SOOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.