SOOW, Portable Cord, 16 AWG, Indoor/Outdoor, Stranded, Black, Super Vu-Tron, 500 ft
Mfr # 09605.38.01
Zoro # G3555577
product price:Â $738.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
Super Vu-Tron
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
09605.38.01
Zoro #
G3555577
UPC #
079407017898
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
500 ft
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
Super Vu-Tron
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Description
Cord,16/5 SOOW 600V-Blk-500 RL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.