Shop CAROL
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SOOW, Portable Cord, 18 AWG, Indoor/Outdoor, Stranded, Black, Super Vu-Tron, 1000 ft
- Mfr # 09808.41.01
- Zoro # G3555242
product price:Â
$
1,942.99
/ea
Key Features
Trade Designation
SOOW
Wire Size
18 AWG
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
Super Vu-Tron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09808.41.01
- Zoro #
- G3555242
- UPC #
- 079407018000
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SOOW
- Number of Conductors
- 8
- Conductor Design
- Stranded
- Jacket Material
- Super Vu-Tron
- Jacket Color
- Black
- Location
- Indoor/Outdoor
- Voltage
- 600V
- Conductor Material
- Copper
- Standards
- UL, CSA Listed
Dimensions
- Wire Size
- 18 AWG
- Length
- 1000 ft
- Conductor Size
- 18 AWG
Description
Portable Cord, Number of Conductors 8, Trade Designation SOOW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.