Zoro Homepage

SOOW, Portable Cord, 4 AWG, Stranded, Black, Carolprene, 500 ft

  • Mfr # 01821.38.01

  • Zoro # G3554140


product price: $5,388.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Trade Designation
SOOW
Wire Size
4 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Carolprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01821.38.01
Zoro #
G3554140
UPC #
079407294657
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
500 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
MSHA Approved, RoHS Compliant
Location
Indoor/Outdoor

Description

Cord,4/4 SOOW 600V-Blk-500 RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.