SOOW, Portable Cord, 8 AWG, Black, Carolprene, 250 ft
Mfr # 01827.35.01
Zoro # G3554308
product price: $1,202.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOOW
Wire Size
8 AWG
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01827.35.01
Zoro #
G3554308
UPC #
079407918188
Country of Origin
United States
Dimensions
Wire Size
8 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
8 AWG
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Carolprene
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
MSHA Approved, RoHS Compliant
Packaging
Spool
Conductor Insulation Material
EPDM
Number of Strands
65
Number of Ground Conductors
0
Ampacity at Maximum Temperature
35 A
Series
Carolprene
Conductor Insulation Color
Black, Green, Red, White
Location
Indoor/Outdoor
Description
Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.