Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speaker Wire, 2 C, Clear, PVC, 100 ft.

  • Mfr # C1363

  • Zoro # G8199764


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Jacket Material
PVC
Conductor Size
12 AWG
Number of Conductors
2
Standards
RoHS Compliant, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1363
Zoro #
G8199764
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Conductor Size
12 AWG
Length
100 ft.
Nominal Outside Dia.
0.323 in
Conductor Size - Data Cable
12 AWG
Spool Length
100 ft
Outside Diameter
0.3 in

Details

Jacket Material
PVC
Number of Conductors
2
Standards
RoHS Compliant, UL Listed
Jacket Color
Clear
NEC Article and Type
Not Rated
Jacket Material - Wire and Cable
Premium Grade PVC
Shielded / Unshielded
Unshielded
Total Number of Conductors - Data Cable
2 (0 Pair)
Cable Sub-Category
Multi-Conductor
Item - Data Cable
Unrated Communication Cable
Solid / Stranded
Stranded
Fire Rating - Data Cable
Not Rated
Package Type - Data Cable
Reel in a Box
Suggested Voltage Rating - Data Cable
300 V
Application - Communication Cable
Alarm Systems, Audio Systems
Item
Speaker Wire
Shielded
Unshielded
Application
Alarm Systems, Audio Systems
Insulation Material
PVC
Package Type
Reel in a Box
Maximum Operating Temperature
176 Degrees F
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
Product Type
Unrated Communication Cable
Number of Strands
65
Conductor Gauge
12 AWG
Minimum Operating Temperature
-22 Degrees F
Number of Pairs
0
Fire Rating
Not Rated

Description

Speaker Wire, Cable Length 100 ft, Fire Rating Not Rated, Number of Strands 65, Conductor Gauge 12 AWG, Insulation Material PVC, Jacket Color Clear, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type Not Rated, Number of Pairs 0, Product Type Unrated Communication Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.