Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray Cable, 22 AWG, 2 Conductors, 7/30

  • Mfr # C0431A.41.10

  • Zoro # G5617053


product price: $298.79
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0431A.41.10
Zoro #
G5617053
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Conductor Size - Data Cable
22 AWG
Length
1000 ft.
Nominal Outside Dia.
0.19 in
Conductor Size
22 AWG

Details

Item
Power Limited Cable
Number of Strands
7
Conductor Gauge
22 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC
Standards
CE 2006/95/EC, UL 70,000 BTU Vertical Tray Flame Test, NEC Article 725, NEC/CEC Type CMG, RoHS Compliant
NEC Article
725
Shielded
Unshielded
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Temp. Range
-4 Degrees to 221 Degrees F
Total Number of Conductors - Data Cable
2 (0 Pair)
Application
Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems
Jacket Material - Wire and Cable
PVC
Shielded / Unshielded
Unshielded
Solid / Stranded
Stranded
Suggested Voltage Rating - Data Cable
300 V
Fire Rating - Data Cable
Commercial
Package Type - Data Cable
Reel in a Box
Item - Data Cable
Power Limited Cable
Insulation Material
PVC
Package Type
Reel in a Box
Maximum Operating Temperature
221 Degrees F
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Power Limited
Power Limited
Product Type
Communication Cable

Description

Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 7, Conductor Gauge 22 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.