Zoro Homepage

Tray Cable, Shielded, 16/3, 1000 Ft.

  • Mfr # C0457A.41.10

  • Zoro # G2865685


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0457A.41.10
Zoro #
G2865685
UPC #
079407052196
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.3 in
Spool Length
1,000 ft
Nominal Outside Dia.
0.255 in
Conductor Size
16 AWG
Length
1000 ft.
Conductor Size - Data Cable
16 AWG

Details

Item
Power Limited Cable
Number of Strands
19
Conductor Gauge
16 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Shielding Material
100% Aluminum/Polyester Flexfoil
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC
Standards
CE 2006/95/EC, UL 70,000 BTU Vertical Tray Flame Test, NEC Article 725, NEC/CEC Type CMG, RoHS Compliant
Solid / Stranded
Stranded
Suggested Voltage Rating - Data Cable
300 V
Shielded / Unshielded
Shielded
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Temp. Range
-4 Degrees to 221 Degrees F
Total Number of Conductors - Data Cable
3 (0 Pair)
Package Type - Data Cable
Reel in a Box
Fire Rating - Data Cable
Commercial
Insulation Material
PVC
Application
Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems
NEC Article
725 PLTC
Jacket Material - Wire and Cable
PVC
Cable Sub-Category
Multi-Conductor
Shielded
Shielded
Item - Data Cable
Power Limited Cable
Package Type
Reel in a Box
Maximum Operating Temperature
221 Degrees F
Power Limited
Power Limited
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Product Type
Communication Cable

Description

Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 19, Conductor Gauge 16 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material 100 Percent Aluminum/Polyester Flexfoil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.3 in, Package Type Reel in a Box, Application Alarm Systems, Computer Systems, Communications, Control Systems, Audio Systems, Maximum Voltage Rating 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.