Zoro Homepage

Tray Cable, Unshielded, 18/3, 1000 Ft.

  • Mfr # C0436A.41.10

  • Zoro # G5641027


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0436A.41.10
Zoro #
G5641027
UPC #
079407051908
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Length
1000 ft.
Nominal Outside Dia.
0.237 in
Spool Length
1,000 ft
Conductor Size
18 AWG
Conductor Size - Data Cable
18 AWG

Details

Item
Power Limited Cable
Number of Strands
16
Conductor Gauge
18 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
3
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
725 PLTC
Standards
CE 2006/95/EC, UL 70,000 BTU Vertical Tray Flame Test, NEC Article 725, NEC/CEC Type CMG, RoHS Compliant
Solid / Stranded
Stranded
Insulation Material
PVC
Temp. Range
-4 Degrees to 221 Degrees F
Cable Sub-Category
Multi-Conductor
Application
Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems
Shielded
Unshielded
Jacket Material - Wire and Cable
PVC
Suggested Voltage Rating - Data Cable
300 V
Shielded / Unshielded
Unshielded
Item - Data Cable
Power Limited Cable
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Total Number of Conductors - Data Cable
3 (0 Pair)
Package Type - Data Cable
Reel in a Box
Fire Rating - Data Cable
Commercial
NEC Article
725
Package Type
Reel in a Box
Power Limited
Power Limited
Product Type
Communication Cable
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0

Description

Power Limited Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 16, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Gray, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Control Systems, Alarm Systems, Computer Systems, Communications, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 PLTC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.