Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unrated Communication Cable, 2 C, Clear, No Jacket, 100 ft.

  • Mfr # C1361

  • Zoro # G7956916


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cable Length
100 ft
Number of Strands
41
Conductor Gauge
14 AWG
Fire Rating
Not Rated
Jacket Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1361
Zoro #
G7956916
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
100 ft
Outside Diameter
0.2 in
Length
100 ft.
Conductor Size - Data Cable
14 AWG
Spool Length
100 ft
Conductor Size
14 AWG
Nominal Outside Dia.
0.235 in

Details

Item
Unrated Communication Cable
Number of Strands
41
Conductor Gauge
14 AWG
Fire Rating
Not Rated
Jacket Color
Clear
Jacket Material
No Jacket
Number of Conductors
2
Solid/Stranded
Stranded
Maximum Voltage Rating
300 V
NEC Article and Type
Not Rated
Standards
RoHS Compliant, UL Listed
Item - Data Cable
Unrated Communication Cable
Solid / Stranded
Stranded
Cable Sub-Category
Multi-Conductor
Suggested Voltage Rating - Data Cable
300 V
Total Number of Conductors - Data Cable
2 (0 Pair)
Fire Rating - Data Cable
Not Rated
Application - Communication Cable
Alarm Systems, Audio Systems
Shielded / Unshielded
Unshielded
Shielded
Unshielded
Package Type - Data Cable
Reel in a Box
Jacket Material - Wire and Cable
Premium Grade PVC
Application
Audio Systems
Insulation Material
PVC
Package Type
Reel in a Box
Maximum Operating Temperature
176 Degrees F
Product Type
Unrated Communication Cable
Minimum Operating Temperature
-22 Degrees F
Number of Pairs
0
Plenum
General Purpose
Screen/Shield
No
Conductor Type
Stranded Conductor
Material
Bare Conductor and Tinned Conductor
Jacketing Material
Unjacketed
Conductor Count
2 Conductors

Description

Unrated Communication Cable, Cable Length 100 ft, Fire Rating Not Rated, Number of Strands 41, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Clear, Jacket Material No Jacket, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type Not Rated, Number of Pairs 0, Product Type Unrated Communication Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.