Zoro Homepage
This item is Discontinued.
Carol Welding Cable, 3/0 WELD 600V-Blk 500 RL 01772.38T.01

Welding Cable, 3/0 WELD 600V-Blk 500 RL (Discontinued)

  • Mfr # 01772.38T.01
  • Zoro # G3553833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01772.38T.01
Zoro #
G3553833
UPC #
079407017676
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.67 in

Details

Insulation Material
CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber
Standards
RoHS Compliant
Max. Temp.
221 Degrees F
Application
Secondary Voltage Resistance Welding Leads, Power Supply Applications Not Exceeding 600V AC
Item
Welding Cable,3/0 WELD 600V-Blk 500 RL
Conductor Material
Fully Annealed Stranded Bare Copper Class K
Insulation Material - Wire and Cable
CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber

Description

Welding Cable,3/0 WELD 600V-Blk 500 RL, Insulation Material CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber, Nominal Outside Dia. 0.67 in, Conductor Material Fully Annealed Stranded Bare Copper Class K, Temp. Rating 221 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.