Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Cable, 4 AWG, 250 ft., Black, EPDM

  • Mfr # 01777.35.01

  • Zoro # G0397205


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Wire Size
4 AWG
Insulation Material
EPDM Rubber
Jacket Color
Black
Length
250 ft
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01777.35.01
Zoro #
G0397205
UPC #
079407017775
Country of Origin
United States

Dimensions

Wire Size
4 AWG
Length
250 ft
Nominal Outside Dia.
0.38 in
Length (Wire and Cable)
250 ft.
Wire Size - Wire and Cable
4 AWG
Length - Wire and Cable
250 ft.
Wire Size (Wire and Cable)
4 AWG
Length (Straight Wireway)
250 ft
Nominal Outside Diameter
0.38 in
Overall Length
250 ft
Conductor Size
4 AWG

Details

Item
Welding Cable
Insulation Material
EPDM Rubber
Jacket Color
Black
Voltage
600 V
Application
Power Supply Applications, Secondary Voltage Resistance Welding Leads
Conductor Material
Copper
Standards
RoHS
Stranding
406 x 30
Wire Gauge
4 AWG
Insulation Material - Wire and Cable
CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber
Insulation Color
Black
Max. Amps
100
Wire and Cable Item
Welding Cable
Max. Temp.
221 Degrees F
Max. Voltage
600
Conductor Insulation Material
EPDM
Series
Carolprene Welding
Number of Strands
406
Number of Conductors
1
Packaging
Reel
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Black
Conductor Design
Stranded

Description

Welding Cable, Wire Size 4 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 250 ft, Voltage 600 V, Stranding 406 x 30, Nominal Outside Dia. 0.38 in, Conductor Material Copper, Temp. Rating 221 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.