Zoro Homepage

Welding Cable, EPDM, 2AWG, 600V, Black, 100ft

  • Mfr # 01776.82.01

  • Zoro # G0619071


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Wire Size
2 AWG
Insulation Material
Carolprene
Jacket Color
Black
Length
100 ft
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01776.82.01
Zoro #
G0619071
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
100 ft
Nominal Outside Dia.
0.46 in
Length - Wire and Cable
100 ft.
Length (Wire and Cable)
100 ft.
Wire Size (Wire and Cable)
2 AWG
Wire Size - Wire and Cable
2 AWG
Length (Straight Wireway)
100 ft
Conductor Size
2 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.46 in

Details

Item
Welding Cable
Insulation Material
Carolprene
Jacket Color
Black
Voltage
600 V
Application
Power Supply Applications, Secondary Voltage Resistance Welding Leads
Conductor Material
Copper
Standards
RoHS
Stranding
646 x 30
Insulation Material - Wire and Cable
CAROLPRENE(R) Premium-Grade 105 Degrees C EPDM Rubber
Wire and Cable Item
Welding Cable
Insulation Color
Black
Wire Gauge
2 AWG
Max. Voltage
600
Max. Temp.
221 Degrees F
Max. Amps
140
Conductor Design
Stranded
Series
Carolprene Welding
Conductor Insulation Color
Black
Number of Conductors
1
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
EPDM
Number of Strands
646
Packaging
Reel

Description

Welding Cable, Wire Size 2 AWG, Insulation Material Carolprene(R) Premium-Grade EPDM Rubber, Jacket Color Black, Length 100 ft, Voltage 600 V, Stranding 646 x 30, Nominal Outside Dia. 0.46 in, Conductor Material Copper, Temp. Rating 221 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.